| Bearing Type | Radial, Self-Aligning |
| O.D. | 130 mm |
| Dynamic Load Rating | 211000 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2.1 mm |
| I.D. | 60 mm |
| Static Load Rating [Max] | 226000 N |
| Weight | 4.6 LB |
| EAN or UPC | 4026677904645 |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 130 mm |
| Dynamic Load Rating | 211000 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2.1 mm |
| I.D. | 60 mm |
| Static Load Rating [Max] | 226000 N |
| Weight | 4.6 LB |
| EAN or UPC | 4026677904645 |