- Radial, Self-Aligning Bearing Type
- 55 mm Inner Diameter
- 120 mm Outer Diameter
- 29 mm Width
| Dynamic Load Rating | 160000 N |
| Limiting Speed | 6300 rpm |
| I.D. | 55 mm |
| Corner Radius [Min] | 2 mm |
| O.D. | 120 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 155000 N |
| Bearing Type | Radial, Self-Aligning |
| Weight | 0.0 LB |
| EAN or UPC | 4026677904638 |

