- Radial, Self-Aligning Bearing Type
- 50 mm Inner Diameter
- 110 mm Outer Diameter
- 27 mm Width
| Limiting Speed | 8500 rpm |
| O.D. | 110 mm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2 mm |
| Dynamic Load Rating | 129000 N |
| I.D. | 50 mm |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 130000 N |
| Weight | 2.866 LB |
| EAN or UPC | 4026677959584 |

