| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Dynamic Load Rating | 129000 N |
| O.D. | 100 mm |
| Limiting Speed | 8500 rpm |
| Corner Radius [Min] | 1.5 mm |
| Static Load Rating [Max] | 130000 N |
| I.D. | 45 mm |
| Weight | 2.152 LB |
| EAN or UPC | 4026677947567 |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Dynamic Load Rating | 129000 N |
| O.D. | 100 mm |
| Limiting Speed | 8500 rpm |
| Corner Radius [Min] | 1.5 mm |
| Static Load Rating [Max] | 130000 N |
| I.D. | 45 mm |
| Weight | 2.152 LB |
| EAN or UPC | 4026677947567 |