- Radial, Self-Aligning Bearing Type
- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 23 mm Width
| Dynamic Load Rating | 109000 N |
| I.D. | 40 mm |
| Static Load Rating [Max] | 107000 N |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.5 mm |
| O.D. | 90 mm |
| Weight | 1.554 LB |
| EAN or UPC | 4026677805515 |

