- Spherical Barrel Roller Bearing
- 150 mm ID x 320 mm OD x 65 mm Wide
- Radial Bearing
- Straight Bore
- Brass / Bronze Cage
| Housing Fillet Radius [Max] | 4 mm |
| Radial Internal Clearance | Normal |
| RIC | Normal |
| Limiting Speed - Oil | 1200 rpm |
| Enclosure | Unsealed |
| Outer Ring Width | 65 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 150 mm |
| Bore Type | Round Bore |
| Origin | Spherical Radial |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Fillet Radius | 4 mm |
| Shaft Fillet Radius [Max] | 4.000 mm |
| Cage Material | Brass/Bronze |
| Ring Modification | None |
| Bearing Type | Radial Bearing |
| O.D. | 320 mm |
| Weight | 59.524 LB |
| EAN or UPC | 4012801287173 |

