- Spherical Barrel Roller Bearing
- 120 mm ID x 260 mm OD x 55 mm Wide
- Radial Bearing
- Straight Bore
- Brass / Bronze Cage
| Bearing Type | Radial Bearing |
| Housing Fillet Radius [Max] | 3 mm |
| RIC | Normal |
| Cage Material | Brass/Bronze |
| Shaft Fillet Radius [Max] | 3.000 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Ring Modification | None |
| Origin | Spherical Radial |
| I.D. | 120 mm |
| O.D. | 260 mm |
| Bore Type | Round Bore |
| Fillet Radius | 3 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Enclosure | Unsealed |
| Limiting Speed - Oil | 1400 rpm |
| Outer Ring Width | 55 mm |
| Radial Internal Clearance | Normal |
| Weight | 33.289 LB |
| EAN or UPC | 4012801287142 |

