- Spherical Barrel Roller Bearing
- 110 mm ID x 240 mm OD x 50 mm Wide
- Radial Bearing
- Straight Bore
- Brass / Bronze Cage
| Outer Ring Width | 50 mm |
| Housing Fillet Radius [Max] | 3 mm |
| Radial Internal Clearance | Normal |
| Ring Modification | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Radial Bearing |
| I.D. | 110 mm |
| Shaft Fillet Radius [Max] | 3.000 mm |
| Enclosure | Unsealed |
| Fillet Radius | 3 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bore Type | Round Bore |
| Origin | Spherical Radial |
| Cage Material | Brass/Bronze |
| RIC | Normal |
| O.D. | 240 mm |
| Limiting Speed - Oil | 1500 rpm |
| Weight | 26.014 LB |
| EAN or UPC | 4012801287135 |

