- Radial Bearing Type
- 100 mm Inner Diameter
- 215 mm Outer Diameter
- 47 mm Width
| Inch/Metric | Metric |
| Static Load Rating [Max] | 440000 N |
| Limiting Speed | 1700 rpm |
| Corner Radius [Min] | 3 mm |
| Dynamic Load Rating | 365000 N |
| O.D. | 215 mm |
| I.D. | 100 mm |
| Bearing Type | Radial |
| Weight | 19.003 LB |
| EAN or UPC | 4012801287128 |

