- Spherical Barrel Roller Bearing
- 95 mm ID x 200 mm OD x 45 mm Wide
- Radial Bearing
- Straight Bore
- Brass / Bronze Cage
| Ring Modification | None |
| Bore Type | Round Bore |
| Housing Fillet Radius [Max] | 3 mm |
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 45 mm |
| Origin | Spherical Radial |
| O.D. | 200 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Shaft Fillet Radius [Max] | 3.000 mm |
| Fillet Radius | 3 mm |
| Cage Material | Brass/Bronze |
| Limiting Speed - Oil | 1800 rpm |
| I.D. | 95 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| RIC | Normal |
| Weight | 15.608 LB |
| EAN or UPC | 4012801185981 |

