- Radial Bearing Type
- 90 mm Inner Diameter
- 190 mm Outer Diameter
- 43 mm Width
| Bore Type | Round Bore |
| Limiting Speed | 1900 rpm |
| Limiting Speed - Oil | 1900 rpm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Enclosure | Unsealed |
| Fillet Radius | 3 mm |
| Outer Ring Width | 43 mm |
| RIC | Normal |
| I.D. | 90 mm |
| Bearing Type | Radial |
| Ring Modification | None |
| Origin | Spherical Radial |
| Dynamic Load Rating | 300000 N |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 360000 N |
| Shaft Fillet Radius [Max] | 3.000 mm |
| Housing Fillet Radius [Max] | 3 mm |
| Corner Radius [Min] | 3 mm |
| Cage Material | Brass/Bronze |
| O.D. | 190 mm |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 13.492 LB |
| EAN or UPC | 4012801287081 |

