- Spherical Barrel Roller Bearing
- 90 mm ID x 190 mm OD x 43 mm Wide
- Radial Bearing
- Tapered Bore
- Brass / Bronze Cage
| Bearing Type | Radial Bearing |
| Outer Ring Width | 43 mm |
| Limiting Speed - Oil | 1900 rpm |
| Fillet Radius | 3 mm |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bore Type | Tapered Bore |
| Housing Fillet Radius [Max] | 3 mm |
| I.D. | 90 mm |
| Radial Internal Clearance | C3 |
| Enclosure | Unsealed |
| Ring Modification | None |
| RIC | C3 |
| Origin | Spherical Radial |
| Shaft Fillet Radius [Max] | 3.000 mm |
| O.D. | 190 mm |
| Adapter Assembly | H318 |
| Weight | 13.293 LB |
| EAN or UPC | 4012801287067 |

