- Radial Bearing Type
- 85 mm Inner Diameter
- 180 mm Outer Diameter
- 41 mm Width
| O.D. | 180 mm |
| Dynamic Load Rating | 270000 N |
| Radial Internal Clearance | Normal |
| Enclosure | Unsealed |
| Housing Fillet Radius [Max] | 3 mm |
| Origin | Spherical Radial |
| Outer Ring Width | 41 mm |
| Ring Modification | None |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| RIC | Normal |
| Corner Radius [Min] | 3 mm |
| Limiting Speed - Oil | 1900 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 320000 N |
| Limiting Speed | 1900 rpm |
| Bearing Type | Radial |
| Cage Material | Brass/Bronze |
| Bore Type | Round Bore |
| I.D. | 85 mm |
| Fillet Radius | 3 mm |
| Shaft Fillet Radius [Max] | 3.000 mm |
| Weight | 11.552 LB |
| EAN or UPC | 4012801185974 |

