- Radial Bearing Type
- 80 mm Inner Diameter
- 170 mm Outer Diameter
- 39 mm Width
| Corner Radius [Min] | 2.1 mm |
| Outer Ring Width | 39 mm |
| Fillet Radius | 2.1 mm |
| Shaft Fillet Radius [Max] | 2.100 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Dynamic Load Rating | 245000 N |
| Ring Modification | None |
| Limiting Speed - Oil | 2000 rpm |
| Radial Internal Clearance | Normal |
| Cage Material | Brass/Bronze |
| Inch/Metric | Metric |
| I.D. | 80 mm |
| Bearing Type | Radial |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 285000 N |
| O.D. | 170 mm |
| RIC | Normal |
| Bore Type | Round Bore |
| Limiting Speed | 2000 rpm |
| Housing Fillet Radius [Max] | 2.1 mm |
| Origin | Spherical Radial |
| Weight | 10.059 LB |
| EAN or UPC | 4012801185967 |

