- Radial Bearing Type
- 80 mm Inner Diameter
- 170 mm Outer Diameter
- 39 mm Width
| Limiting Speed | 2000 rpm |
| Static Load Rating [Max] | 285000 N |
| Dynamic Load Rating | 245000 N |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| O.D. | 170 mm |
| I.D. | 80 mm |
| Bearing Type | Radial |
| Corner Radius [Min] | 2.1 mm |
| Weight | 10.059 LB |
| EAN or UPC | 4012801287036 |

