- Radial Bearing Type
- 55 mm Inner Diameter
- 120 mm Outer Diameter
- 29 mm Width
| Radial Internal Clearance | C3 |
| Corner Radius [Min] | 2 mm |
| I.D. | 55 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 137000 N |
| Limiting Speed | 3000 rpm |
| Dynamic Load Rating | 120000 N |
| O.D. | 120 mm |
| Bearing Type | Radial |
| Weight | 3.681 LB |
| EAN or UPC | 4012801286855 |

