- Radial Bearing Type
- 45 mm Inner Diameter
- 100 mm Outer Diameter
- 25 mm Width
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| O.D. | 100 mm |
| Limiting Speed | 3600 rpm |
| I.D. | 45 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 86500 N |
| Corner Radius [Min] | 1.5 mm |
| Static Load Rating [Max] | 95000 N |
| Weight | 2.248 LB |
| EAN or UPC | 4012801286749 |

