- Radial Bearing Type
- 25 mm Inner Diameter
- 62 mm Outer Diameter
- 17 mm Width
| Static Load Rating [Max] | 34500 N |
| Limiting Speed | 6000 rpm |
| Dynamic Load Rating | 36000 N |
| O.D. | 62 mm |
| Bearing Type | Radial |
| Corner Radius [Min] | 1.1 mm |
| I.D. | 25 mm |
| Inch/Metric | Metric |
| Weight | 0.551 LB |
| EAN or UPC | 4012801286596 |

