- Radial Bearing Type
- 160 mm Inner Diameter
- 290 mm Outer Diameter
- 48 mm Width
| Cage Material | Brass/Bronze |
| Outer Ring Width | 48 mm |
| Origin | Spherical Radial |
| Limiting Speed | 1200 rpm |
| O.D. | 290 mm |
| Inch/Metric | Metric |
| I.D. | 160 mm |
| Dynamic Load Rating | 500000 N |
| RIC | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Ring Modification | None |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Limiting Speed - Oil | 1200 rpm |
| Radial Internal Clearance | Normal |
| Housing Fillet Radius [Max] | 3 mm |
| Bearing Type | Radial |
| Static Load Rating [Max] | 720000 N |
| Shaft Fillet Radius [Max] | 3.000 mm |
| Enclosure | Unsealed |
| Bore Type | Round Bore |
| Fillet Radius | 3 mm |
| Corner Radius [Min] | 3 mm |
| Weight | 31.746 LB |
| EAN or UPC | 4012801286466 |

