- Spherical Barrel Roller Bearing
- 150 mm ID x 270 mm OD x 45 mm Wide
- Radial Bearing
- Straight Bore
- Brass / Bronze Cage
| Outer Ring Width | 45 mm |
| Housing Fillet Radius [Max] | 3 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ring Modification | None |
| Radial Internal Clearance | C3 |
| Shaft Fillet Radius [Max] | 3.000 mm |
| Fillet Radius | 3 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Limiting Speed - Oil | 1300 rpm |
| Cage Material | Brass/Bronze |
| Bearing Type | Radial Bearing |
| Origin | Spherical Radial |
| RIC | C3 |
| Enclosure | Unsealed |
| O.D. | 270 mm |
| I.D. | 150 mm |
| Weight | 25.566 LB |
| EAN or UPC | 4012801286442 |

