- Radial Bearing Type
- 140 mm Inner Diameter
- 250 mm Outer Diameter
- 42 mm Width
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Fillet Radius | 3 mm |
| Enclosure | Unsealed |
| Limiting Speed - Oil | 1400 rpm |
| Adapter Assembly | H3028 |
| Outer Ring Width | 42 mm |
| Cage Material | Brass/Bronze |
| O.D. | 250 mm |
| Bore Type | Round Bore |
| RIC | Normal |
| Ring Modification | None |
| I.D. | 140 mm |
| Origin | Spherical Radial |
| Limiting Speed | 1400 rpm |
| Corner Radius [Min] | 3 mm |
| Housing Fillet Radius [Max] | 3 mm |
| Bearing Type | Radial |
| Static Load Rating [Max] | 530000 N |
| Shaft Fillet Radius [Max] | 3.000 mm |
| Radial Internal Clearance | Normal |
| Inch/Metric | Metric |
| Dynamic Load Rating | 390000 N |
| Weight | 19.841 LB |
| EAN or UPC | 4012801286428 |

