- Radial Bearing Type
- 120 mm Inner Diameter
- 215 mm Outer Diameter
- 40 mm Width
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 1600 rpm |
| Dynamic Load Rating | 305000 N |
| RIC | Normal |
| Enclosure | Unsealed |
| I.D. | 120 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed | 1600 rpm |
| Cage Material | Brass/Bronze |
| Shaft Fillet Radius [Max] | 2.100 mm |
| Origin | Spherical Radial |
| Housing Fillet Radius [Max] | 2.1 mm |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 415000 N |
| Outer Ring Width | 40 mm |
| Bore Type | Round Bore |
| Corner Radius [Min] | 2.1 mm |
| Ring Modification | None |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Fillet Radius | 2.1 mm |
| O.D. | 215 mm |
| Weight | 14.348 LB |
| EAN or UPC | 4012801185790 |

