- Radial Bearing Type
- 120 mm Inner Diameter
- 215 mm Outer Diameter
- 40 mm Width
| I.D. | 120 mm |
| O.D. | 215 mm |
| Corner Radius [Min] | 2.1 mm |
| Limiting Speed | 1600 rpm |
| Dynamic Load Rating | 305000 N |
| Bearing Type | Radial |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 415000 N |
| Weight | 14.131 LB |
| EAN or UPC | 4012801286398 |

