- Radial Bearing Type
- 110 mm Inner Diameter
- 200 mm Outer Diameter
- 38 mm Width
| Corner Radius [Min] | 2.1 mm |
| Cage Material | Brass/Bronze |
| Bore Type | Round Bore |
| O.D. | 200 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Enclosure | Unsealed |
| Dynamic Load Rating | 285000 N |
| Ring Modification | None |
| Fillet Radius | 2.1 mm |
| Origin | Spherical Radial |
| I.D. | 110 mm |
| Shaft Fillet Radius [Max] | 2.100 mm |
| RIC | C3 |
| Limiting Speed | 1700 rpm |
| Limiting Speed - Oil | 1700 rpm |
| Adapter Assembly | H222 |
| Housing Fillet Radius [Max] | 2.1 mm |
| Bearing Type | Radial |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 375000 N |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 38 mm |
| Weight | 12.191 LB |
| EAN or UPC | 4012801286381 |

