- Radial Bearing Type
- 105 mm Inner Diameter
- 190 mm Outer Diameter
- 36 mm Width
| Bore Type | Round Bore |
| Fillet Radius | 2.1 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 315000 N |
| Ring Modification | None |
| Inch/Metric | Metric |
| O.D. | 190 mm |
| Limiting Speed - Oil | 1800 rpm |
| Origin | Spherical Radial |
| Bearing Type | Radial |
| Housing Fillet Radius [Max] | 2.1 mm |
| RIC | Normal |
| Enclosure | Unsealed |
| Corner Radius [Min] | 2.1 mm |
| Outer Ring Width | 36 mm |
| Radial Internal Clearance | Normal |
| Limiting Speed | 1800 rpm |
| Dynamic Load Rating | 245000 N |
| I.D. | 105 mm |
| Shaft Fillet Radius [Max] | 2.100 mm |
| Weight | 10.295 LB |
| EAN or UPC | 4012801286367 |

