- Radial Bearing Type
- 100 mm Inner Diameter
- 180 mm Outer Diameter
- 34 mm Width
| Adapter Assembly | H220 |
| Bore Type | Tapered Bore |
| Ring Modification | None |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial |
| O.D. | 180 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Housing Fillet Radius [Max] | 2.1 mm |
| Shaft Fillet Radius [Max] | 2.100 mm |
| Fillet Radius | 2.1 mm |
| I.D. | 100 mm |
| RIC | C3 |
| Corner Radius [Min] | 2.1 mm |
| Dynamic Load Rating | 224000 N |
| Cage Material | Brass/Bronze |
| Static Load Rating [Max] | 290000 N |
| Limiting Speed - Oil | 1900 rpm |
| Limiting Speed | 1900 rpm |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Origin | Spherical Radial |
| Enclosure | Unsealed |
| Outer Ring Width | 34 mm |
| Weight | 8.399 LB |
| EAN or UPC | 4012801185769 |

