- Radial Bearing Type
- 90 mm Inner Diameter
- 160 mm Outer Diameter
- 30 mm Width
| Housing Fillet Radius [Max] | 2 mm |
| Static Load Rating [Max] | 220000 N |
| Adapter Assembly | H218 |
| Limiting Speed | 2000 rpm |
| Ring Modification | None |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Dynamic Load Rating | 173000 N |
| Inch/Metric | Metric |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| I.D. | 90 mm |
| Shaft Fillet Radius [Max] | 2.000 mm |
| Origin | Spherical Radial |
| Corner Radius [Min] | 2 mm |
| Bore Type | Tapered Bore |
| Radial Internal Clearance | C3 |
| Fillet Radius | 2 mm |
| Outer Ring Width | 30 mm |
| O.D. | 160 mm |
| Enclosure | Unsealed |
| Cage Material | Brass/Bronze |
| RIC | C3 |
| Bearing Type | Radial |
| Limiting Speed - Oil | 2000 rpm |
| Weight | 5.797 LB |
| EAN or UPC | 4012801286305 |

