- Radial Bearing Type
- 85 mm Inner Diameter
- 150 mm Outer Diameter
- 28 mm Width
| Limiting Speed - Oil | 2400 rpm |
| Ring Modification | None |
| Shaft Fillet Radius [Max] | 2.000 mm |
| Bore Type | Round Bore |
| Adapter Assembly | H217 |
| Cage Material | Brass/Bronze |
| Dynamic Load Rating | 156000 N |
| RIC | Normal |
| I.D. | 85 mm |
| Housing Fillet Radius [Max] | 2 mm |
| Radial Internal Clearance | Normal |
| Bearing Type | Radial |
| Corner Radius [Min] | 2 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Limiting Speed | 2400 rpm |
| Outer Ring Width | 28 mm |
| Enclosure | Unsealed |
| O.D. | 150 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Origin | Spherical Radial |
| Static Load Rating [Max] | 200000 N |
| Fillet Radius | 2 mm |
| Inch/Metric | Metric |
| Weight | 4.794 LB |
| EAN or UPC | 4012801185738 |

