- Radial Bearing Type
- 75 mm Inner Diameter
- 130 mm Outer Diameter
- 25 mm Width
| Dynamic Load Rating | 112000 N |
| I.D. | 75 mm |
| Enclosure | Unsealed |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bearing Type | Radial |
| Outer Ring Width | 25 mm |
| Static Load Rating [Max] | 143000 N |
| Origin | Spherical Radial |
| Limiting Speed | 2800 rpm |
| Adapter Assembly | H215 |
| Radial Internal Clearance | Normal |
| Ring Modification | None |
| Limiting Speed - Oil | 2800 rpm |
| RIC | Normal |
| Fillet Radius | 1.5 mm |
| Corner Radius [Min] | 1.5 mm |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 1.500 mm |
| O.D. | 130 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric |
| Cage Material | Polyamide (Molded Nylon) |
| Housing Fillet Radius [Max] | 1.5 mm |
| Weight | 2.909 LB |
| EAN or UPC | 4012801185714 |

