- Radial Bearing Type
- 65 mm Inner Diameter
- 120 mm Outer Diameter
- 23 mm Width
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Static Load Rating [Max] | 116000 N |
| I.D. | 65 mm |
| Housing Fillet Radius [Max] | 1.5 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance | C3 |
| Origin | Spherical Radial |
| RIC | C3 |
| Fillet Radius | 1.5 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Ring Modification | None |
| Cage Material | Polyamide (Molded Nylon) |
| Dynamic Load Rating | 95000 N |
| Outer Ring Width | 23 mm |
| O.D. | 120 mm |
| Limiting Speed | 3000 rpm |
| Corner Radius [Min] | 1.5 mm |
| Bearing Type | Radial |
| Limiting Speed - Oil | 3000 rpm |
| Adapter Assembly | H213 |
| Enclosure | Unsealed |
| Shaft Fillet Radius [Max] | 1.500 mm |
| Weight | 2.689 LB |
| EAN or UPC | 4012801286176 |

