- Radial Bearing Type
- 50 mm Inner Diameter
- 90 mm Outer Diameter
- 20 mm Width
| Housing Fillet Radius [Max] | 1.1 mm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 68000 N |
| Outer Ring Width | 20 mm |
| Fillet Radius | 1.1 mm |
| Ring Modification | None |
| RIC | Normal |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Origin | Spherical Radial |
| O.D. | 90 mm |
| Limiting Speed - Oil | 3600 rpm |
| Radial Internal Clearance | Normal |
| Limiting Speed | 3600 rpm |
| Dynamic Load Rating | 58500 N |
| Adapter Assembly | H210 |
| Cage Material | Polyamide (Molded Nylon) |
| I.D. | 50 mm |
| Shaft Fillet Radius [Max] | 1.100 mm |
| Bearing Type | Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Unsealed |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.1 mm |
| Weight | 1.12 LB |
| EAN or UPC | 4012801013956 |

