- Radial Bearing Type
- 50 mm Inner Diameter
- 90 mm Outer Diameter
- 20 mm Width
| Fillet Radius | 1.1 mm |
| Shaft Fillet Radius [Max] | 1.100 mm |
| Limiting Speed - Oil | 3600 rpm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Corner Radius [Min] | 1.1 mm |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial |
| Cage Material | Polyamide (Molded Nylon) |
| Adapter Assembly | H210 |
| RIC | C3 |
| Enclosure | Unsealed |
| Limiting Speed | 3600 rpm |
| Outer Ring Width | 20 mm |
| Static Load Rating [Max] | 68000 N |
| Inch/Metric | Metric |
| Housing Fillet Radius [Max] | 1.1 mm |
| I.D. | 50 mm |
| Dynamic Load Rating | 58500 N |
| Origin | Spherical Radial |
| Ring Modification | None |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Tapered Bore |
| O.D. | 90 mm |
| Weight | 1.08 LB |
| EAN or UPC | 4012801159845 |

