- Radial Bearing Type
- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 19 mm Width
| O.D. | 85 mm |
| Bore Type | Round Bore |
| Enclosure | Unsealed |
| Limiting Speed | 4000 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Fillet Radius | 1.1 mm |
| Adapter Assembly | H209 |
| I.D. | 45 mm |
| Bearing Type | Radial |
| Radial Internal Clearance | Normal |
| Shaft Fillet Radius [Max] | 1.100 mm |
| Housing Fillet Radius [Max] | 1.1 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Outer Ring Width | 19 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 57000 N |
| Cage Material | Polyamide (Molded Nylon) |
| Origin | Spherical Radial |
| Ring Modification | None |
| Corner Radius [Min] | 1.1 mm |
| RIC | Normal |
| Dynamic Load Rating | 52000 N |
| Limiting Speed - Oil | 4000 rpm |
| Weight | 1.093 LB |
| EAN or UPC | 4012801159838 |

