- Radial Bearing Type
- 30 mm Inner Diameter
- 62 mm Outer Diameter
- 16 mm Width
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Origin | Spherical Radial |
| RIC | C3 |
| Bearing Type | Radial |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| I.D. | 30 mm |
| O.D. | 62 mm |
| Outer Ring Width | 16 mm |
| Limiting Speed - Oil | 5600 rpm |
| Shaft Fillet Radius [Max] | 1.000 mm |
| Corner Radius [Min] | 1 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Adapter Assembly | H206 |
| Fillet Radius | 1 mm |
| Ring Modification | None |
| Limiting Speed | 5600 rpm |
| Housing Fillet Radius [Max] | 1 mm |
| Enclosure | Unsealed |
| Static Load Rating [Max] | 28500 N |
| Cage Material | Polyamide (Molded Nylon) |
| Dynamic Load Rating | 27500 N |
| Bore Type | Tapered Bore |
| Weight | 0.502 LB |
| EAN or UPC | 4012801285667 |

