- Radial Bearing Type
- 25 mm Inner Diameter
- 52 mm Outer Diameter
- 15 mm Width
| I.D. | 25 mm |
| Limiting Speed | 6700 rpm |
| O.D. | 52 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance | C3 |
| Adapter Assembly | H205 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Housing Fillet Radius [Max] | 1 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Material | Polyamide (Molded Nylon) |
| Limiting Speed - Oil | 6700 rpm |
| Corner Radius [Min] | 1 mm |
| Bore Type | Tapered Bore |
| Outer Ring Width | 15 mm |
| Static Load Rating [Max] | 25000 N |
| RIC | C3 |
| Origin | Spherical Radial |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Ring Modification | None |
| Dynamic Load Rating | 24000 N |
| Fillet Radius | 1 mm |
| Shaft Fillet Radius [Max] | 1.000 mm |
| Weight | 0.313 LB |
| EAN or UPC | 4012801285612 |

