- Deep Groove Bearing Type
- 12 mm Inner Diameter
- 30 mm Outer Diameter
- 8 mm Width
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Corner Radius [Min] | 0.3 mm |
| Width | 8.000 mm |
| I.D. | 12 mm |
| O.D. | 30 mm |
| Dynamic Load Rating | 5100 N |
| Static Load Rating [Max] | 2360 N |
| Weight | 0.07 LB |
| EAN or UPC | 4012802336061 |

