- Deep Groove Bearing Type
- 380 mm Inner Diameter
- 560 mm Outer Diameter
- 57 mm Width
| Corner Radius [Min] | 4 mm |
| Dynamic Load Rating | 375000 N |
| I.D. | 380 mm |
| Limiting Speed - Oil | 1960 rpm |
| Width | 57.000 mm |
| Static Load Rating [Max] | 620000 N |
| O.D. | 560 mm |
| Cone Corner Radius | 4 mm |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Weight | 108.878 LB |
| EAN or UPC | 4012801474030 |

