- Deep Groove Bearing Type
- 360 mm Inner Diameter
- 540 mm Outer Diameter
- 57 mm Width
| Dynamic Load Rating | 365000 N |
| Corner Radius [Min] | 4 mm |
| O.D. | 540 mm |
| Width | 57.000 mm |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 580000 N |
| Cone Corner Radius | 4 mm |
| Limiting Speed - Oil | 2050 rpm |
| I.D. | 360 mm |
| Weight | 105.572 LB |
| EAN or UPC | 4012801474009 |

