- Deep Groove Bearing Type
- 340 mm Inner Diameter
- 520 mm Outer Diameter
- 57 mm Width
| Width | 57.000 mm |
| Dynamic Load Rating | 355000 N |
| Limiting Speed - Oil | 2140 rpm |
| Cone Corner Radius | 4 mm |
| Static Load Rating [Max] | 550000 N |
| Bearing Type | Deep Groove |
| Corner Radius [Min] | 4 mm |
| I.D. | 340 mm |
| O.D. | 520 mm |
| Inch/Metric | Metric |
| Weight | 99.18 LB |
| EAN or UPC | 4012801473996 |

