- Deep Groove Bearing Type
- 320 mm Inner Diameter
- 480 mm Outer Diameter
- 50 mm Width
| Bearing Type | Deep Groove |
| Corner Radius [Min] | 4 mm |
| Cone Corner Radius | 4 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 305000 N |
| Static Load Rating [Max] | 455000 N |
| I.D. | 320 mm |
| Limiting Speed - Oil | 2340 rpm |
| O.D. | 480 mm |
| Width | 50.000 mm |
| Weight | 72.512 LB |
| EAN or UPC | 4012801473972 |

