- Deep Groove Bearing Type
- 300 mm Inner Diameter
- 460 mm Outer Diameter
- 50 mm Width
| O.D. | 460 mm |
| Dynamic Load Rating | 295000 N |
| Width | 50.000 mm |
| Cone Corner Radius | 4 mm |
| I.D. | 300 mm |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 430000 N |
| Corner Radius [Min] | 4 mm |
| Radial Internal Clearance | C3 |
| Limiting Speed - Oil | 2450 rpm |
| Weight | 68.417 LB |
| EAN or UPC | 4012801965170 |

