- Deep Groove Bearing Type
- 280 mm Inner Diameter
- 420 mm Outer Diameter
- 44 mm Width
| Corner Radius [Min] | 3 mm |
| Dynamic Load Rating | 243000 N |
| O.D. | 420 mm |
| Bearing Type | Deep Groove |
| I.D. | 280 mm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 2700 rpm |
| Width | 44.000 mm |
| Static Load Rating [Max] | 330000 N |
| Cone Corner Radius | 3 mm |
| Weight | 48.942 LB |
| EAN or UPC | 4012801473910 |

