- Deep Groove Bearing Type
- 260 mm Inner Diameter
- 400 mm Outer Diameter
- 44 mm Width
| Inch/Metric | Metric |
| Outer Ring Width | 44 mm |
| Pre Lubricant | None |
| Corner Radius [Min] | 3 mm |
| Preload Level | None |
| Cage Type | Metal |
| icNumber | 7697488 |
| I.D. | 260 mm |
| Enclosure | Open |
| Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 2850 rpm |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Brass/Bronze |
| Rows of Balls | Single |
| Radial Internal Clearance | Normal |
| Width | 44.000 mm |
| Fillet Radius | 3 mm |
| Inner Ring Width | 44 mm |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Dynamic Load Rating | 237000 N |
| O.D. | 400 mm |
| Static Load Rating [Max] | 310000 N |
| Bore Type | Round Bore |
| Bearing Type | Deep Groove |
| Cone Corner Radius | 3 mm |
| Precision | Standard |
| Seal Type | Unsealed |
| O.D. Type | Straight |
| Contact Angle | 0° |
| Origin | Single Row Radial |
| Lubricant | Oil Preservative |
| No. in Set | Single Bearing |
| Seal Material | None |
| Capacity | Standard Capacity |
| Ball Material | Steel |
| Weight | 46.284 LB |
| EAN or UPC | 4012801473903 |

