- Deep Groove Bearing Type
- 260 mm Inner Diameter
- 400 mm Outer Diameter
- 44 mm Width
| I.D. | 260 mm |
| O.D. | 400 mm |
| Static Load Rating [Max] | 310000 N |
| Radial Internal Clearance | C3 |
| Width | 44.000 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 237000 N |
| Corner Radius [Min] | 3 mm |
| Cone Corner Radius | 3 mm |
| Bearing Type | Deep Groove |
| Limiting Speed - Oil | 2190 rpm |
| Weight | 41.446 LB |
| EAN or UPC | 4012801473897 |

