- Deep Groove Bearing Type
- 240 mm Inner Diameter
- 360 mm Outer Diameter
- 37 mm Width
| Dynamic Load Rating | 203000 N |
| Limiting Speed - Oil | 3200 rpm |
| I.D. | 240 mm |
| Static Load Rating [Max] | 255000 N |
| Cone Corner Radius | 2.1 mm |
| O.D. | 360 mm |
| Corner Radius [Min] | 2.1 mm |
| Width | 37.000 mm |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Weight | 31.572 LB |
| EAN or UPC | 4012801473880 |

