- Deep Groove Bearing Type
- 240 mm Inner Diameter
- 360 mm Outer Diameter
- 37 mm Width
| Static Load Rating [Max] | 255000 N |
| Limiting Speed - Oil | 3200 rpm |
| Cone Corner Radius | 2.1 mm |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| O.D. | 360 mm |
| Radial Internal Clearance | C3 |
| I.D. | 240 mm |
| Dynamic Load Rating | 203000 N |
| Corner Radius [Min] | 2.1 mm |
| Width | 37.000 mm |
| Weight | 31.525 LB |
| EAN or UPC | 4012801473873 |

