Skip to content Skip to navigation menu
Single Row Radial Bearing

16040-M

Single Row Radial Bearing
Item #101020974
  • Deep Groove Ball Bearing
  • 200 mm ID
  • 310 mm OD
  • 34 mm Width
Single Row Radial Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Ball Bearing
  • 200 mm ID
  • 310 mm OD
  • 34 mm Width
Ball Material Steel
Seal Type Unsealed
Origin Single Row Radial
Capacity Standard Capacity
Snap Ring No Snap Ring
Seal Material None
Limiting Speed - Oil 3700 rpm
Radial Internal Clearance Specification Normal Clearance
O.D. Type Straight
Locking Device No Locking Device
Inner Ring Width 34 mm
icNumber 7703349
O.D. 310 mm
Cage Material Brass/Bronze
Contact Angle
Material Steel
Dynamic Load Rating 41812.8 lbf
Lubricant Oil Preservative
Enclosure Open
I.D. 200 mm
Rows of Balls Single
Bore Type Round Bore
Cone Corner Radius 2 mm
Cage Type Metal
Pre Lubricant None
Radial Internal Clearance Normal
Preload Level None
Fillet Radius 2 mm
Precision Standard
Outer Ring Width 34 mm
Bearing Type Radial
Inch/Metric Metric, Metric Bore
Precision Level Standard (ABEC 1)
Static Load Rating [Max] 45409.6 lbf
No. in Set Single Bearing
Weight 22.486 LB
EAN or UPC 4012801473828
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison