- Deep Groove Bearing Type
- 200 mm Inner Diameter
- 310 mm Outer Diameter
- 34 mm Width
| Bearing Type | Deep Groove |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Seal Type | Unsealed |
| Inner Ring Width | 34 mm |
| Static Load Rating [Max] | 202000 N |
| Fillet Radius | 2 mm |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 186000 N |
| Radial Internal Clearance | C3 |
| O.D. Type | Straight |
| Preload Level | None |
| Pre Lubricant | None |
| Ball Material | Steel |
| Limiting Speed - Oil | 2850 rpm |
| Inch/Metric | Metric |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Contact Angle | 0° |
| Corner Radius [Min] | 2 mm |
| Lubricant | Oil Preservative |
| Locking Device | No Locking Device |
| Material | Steel |
| O.D. | 310 mm |
| Precision | Standard |
| Seal Material | None |
| icNumber | 7699390 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| No. in Set | Single Bearing |
| I.D. | 200 mm |
| Width | 34.000 mm |
| Outer Ring Width | 34 mm |
| Enclosure | Open |
| Origin | Single Row Radial |
| Cage Type | Metal |
| Cage Material | Steel |
| Weight | 20.061 LB |
| EAN or UPC | 4012801473804 |

