- Deep Groove Bearing Type
- 180 mm Inner Diameter
- 280 mm Outer Diameter
- 31 mm Width
| Fillet Radius | 2 mm |
| O.D. Type | Straight |
| Outer Ring Width | 31 mm |
| Inner Ring Width | 31 mm |
| Pre Lubricant | None |
| icNumber | 7703579 |
| Width | 31.000 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| Dynamic Load Rating | 140000 N |
| Cage Type | Metal |
| Precision | Standard |
| Corner Radius [Min] | 2 mm |
| Limiting Speed - Oil | 3350 rpm |
| Origin | Single Row Radial |
| Ball Material | Steel |
| Cage Material | Steel |
| Snap Ring | No Snap Ring |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 146000 N |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| I.D. | 180 mm |
| O.D. | 280 mm |
| Rows of Balls | Single |
| Capacity | Standard Capacity |
| Contact Angle | 0° |
| Radial Internal Clearance | C3 |
| Preload Level | None |
| Bore Type | Round Bore |
| Bearing Type | Deep Groove |
| Locking Device | No Locking Device |
| Material | Steel |
| Seal Material | None |
| Precision Level | Standard (ABEC 1) |
| Weight | 14.77 LB |
| EAN or UPC | 4012801077842 |

