- Deep Groove Bearing Type
- 160 mm Inner Diameter
- 240 mm Outer Diameter
- 25 mm Width
| Cone Corner Radius | 1.5 mm |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 114000 N |
| Corner Radius [Min] | 1.5 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 109000 N |
| O.D. | 240 mm |
| Width | 25.000 mm |
| I.D. | 160 mm |
| Limiting Speed - Oil | 4950 rpm |
| Weight | 9.523 LB |
| EAN or UPC | 4012801270731 |

